Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-126002-4832 48 x 32 in. Fresh Flowers in Vase I Colorful Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-126002-4832
Zoro # G203765000
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-126002-4832
- Zoro # G203765000
- UPC # 28201126008
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see a variety of fresh flowers displayed in a beautiful vase.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Fresh Flowers in Vase I
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 32"
- Weight: 26.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 6 Ft. x 30" Banquet (PFT2-3072)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- ALECO Interion® Office Chair Mat for Carpet - 46"W x 60"L - Straight Edge (120221)
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- Empire Art Direct Wall Art & Decor