Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-123972-6324 63 x 24 in. Lolly I Abstract Green Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-123972-6324
Zoro # G203765024
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-123972-6324
- Zoro # G203765024
- UPC # 28201123977
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see different shades of green and orange come together to form a stunning abstract.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Color: Green
- Artwork Name: Lolly I
- Theme: Abstract
- Style: Contemporary
- Material: Tempered Glass
- Size: 63" x 24"
- Weight: 28.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 959287 (959287)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- Empire Art Direct Wall Art & Decor