Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-123730-4832 48 x 32 in. Hibernation II Abstract Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-123730-4832
Zoro # G903765102
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-123730-4832
- Zoro # G903765102
- UPC # 28201123731
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see different shades of blue and gold come together to form a stunning abstract.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Hibernation II
- Theme: Abstract
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 32"
- Weight: 28.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- SIGNMISSION Barber Shop Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999955)
- Empire Art Direct Wall Art & Decor