Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-117352-3672 36 x 72 in. Colorful Abstract Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-117352-3672
Zoro # G803765110
product price: $362.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-117352-3672
- Zoro # G803765110
- UPC # 28201117358
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see different shades of orange, blue and green come together to form a stunning oversized abstract.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Colorful
- Theme: Abstract
- Style: Contemporary
- Material: Tempered Glass
- Size: 36" x 72"
- Weight: 52.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- TRADEMARK FINE ART Chuck Black 'Beauty In Everything' Canvas Art, 16x24 (ALI16402-C1624GG)
- Empire Art Direct Wall Art & Decor