Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-108754-4824 48 x 24 in. Ink Drop Crane 2 Blue Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-108754-4824
Zoro # G903765003
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-108754-4824
- Zoro # G903765003
- UPC # 28201875449
- Country of Origin China
- Category Wall Art & Decor
Description
This image captures the spirit of the crane very well, the upturned head allowing the elegance of this tall, thin bird to show through. From a tapering neck to reed-like legs, the crane is art itself; beautiful and fragile. The ink spots used to craft this image leave a wash of various blue tones, creating strange, natural patterns in the darker regions.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Color: Blue
- Artwork Name: Ink Drop Crane 2
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 24"
- Weight: 49.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- LUXOR PRESENTATION WORKSTATION 4 she (PS4000C)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- WW HENRY WW Henry 12235 No. 1171N Acrylic Urethane Wood Flooring Adhesive; 1 Gallon (336526)
- Empire Art Direct Wall Art & Decor