Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # TMP-108753-4824
Zoro # G703765067
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TMP-108753-4824
- Zoro # G703765067
- UPC # 28201875340
- Country of Origin China
- Category Wall Art & Decor
Description
Simply entitled Ink Drop Crane, this is of course an elegant crane rendered through ink drops and captured in tempered art glass. The form of the bird has beauty in itself, while the rich blues fade from the feintest shades to deep midnight. The crane is presented as a mysterious figure, a silhouette with many shapes and shades within, which mystify the eye.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Color: Blue
- Artwork Name: Ink Drop Crane 1
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 24"
- Weight: 48.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- UNIVERSAL Frame, HangingFolder, Letter (UNV17000)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT -R Nautica Hand Painted Etched Metal Wall Sculpture (ADM-6096-2550)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- SIGNMISSION Jolly Roger Pirate Next Door Circle Vinyl Laminated Decal (D-48-CIR-Jolly Roger pirate next door)
- Empire Art Direct Wall Art & Decor