Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-JP500-4836RT-3624RT 48 x 36 in. Sugar Skulls Rectangular Reverse Printed Tempered Glass Art with 36 x 24 in. Rectangular Beveled Mirror
Mfr # TAM-JP500-4836RT-3624RT
Zoro # G403766876
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-JP500-4836RT-3624RT
- Zoro # G403766876
- UPC # 28201500488
- Country of Origin China
- Category Wall Art & Decor
Description
48 x 36 in. Sugar Skulls Rectangular Reverse Printed Tempered Glass Art with 36 x 24 in. Rectangular Beveled Mirror
This large, rectangular mirror is both functional and trendy thanks to a bold piece of frame art. Printed on art glass, the art features a series of Warhol-like skulls in brightly colored squares, with unusual patterns overlaid. This distinctive mirror is perfect for a room with an unusual aesthetic, putting a touch of punk into a fashionable theme.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Material: Glass
- Mount Type: Wall Mounted
- Weight: 41.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- Empire Art Direct Wall Art & Decor