Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-JP401-3636R-2424R 36 in. Beautiful Round Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
Mfr # TAM-JP401-3636R-2424R
Zoro # G503766981
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-JP401-3636R-2424R
- Zoro # G503766981
- UPC # 28201401365
- Country of Origin China
- Category Wall Art & Decor
Description
36 in. Beautiful Round Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
This round mirror is raised on a bevel, standing out from the tempered art glass surround. The piece uses various young and trend motifs, such as perfume, shoes and lipstick to create a fashionable, feminine feel. The colors used are gentle and relaxing, so this is an ideal mirror for a light and airy room.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Color: Multi
- Mirror Shape: Round
- Frame Material: Glass
- Mirror Size: Medium (15''-32'' high)
- Mount Type: Wall Mounted
- Orientation: Vertical
- Dimension: 36 x 0.4 x 36.0 in.
- Weight: 28.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- Empire Art Direct Wall Art & Decor