Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-JP305-3636SQ-2424R 36 in. Romance Square Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
Mfr # TAM-JP305-3636SQ-2424R
Zoro # G403766470
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-JP305-3636SQ-2424R
- Zoro # G403766470
- UPC # 28201305366
- Country of Origin China
- Category Wall Art & Decor
Description
36 in. Romance Square Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
A timeless image of Paris frames this bevelled round mirror, making it ideal for a romantic or fashionable owner. The art glass frame shows lovers embracing in silhouette, against sunset colors, with the Eiffel tower in the silhouette space. Mirror frames dont get much more romantic than that, yet the image also stays elegant and attractive for use in any room.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Color: Multi
- Mirror Shape: Round
- Frame Material: Glass
- Mirror Size: Medium (15''-32'' high)
- Mount Type: Wall Mounted
- Orientation: Vertical
- Dimension: 36 x 0.4 x 36.0 in.
- Weight: 28.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- EKENA MILLWORK 12"W x 16"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood (DECR012X016X0750CRSUF)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- DESIGN TOSCANO Egyptian Pharaoh Pen Vessel (QL1244)
- Empire Art Direct Wall Art & Decor