Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror
Mfr # TAM-JP302-3636SQ-2424SQ
Zoro # G203766496
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-JP302-3636SQ-2424SQ
- Zoro # G203766496
- UPC # 28201302365
- Country of Origin China
- Category Wall Art & Decor
Description
36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror
A stunning mirror and frame, with a square bevelled mirror and a tempered art glass frame, onto which is printed a beautiful deco image. Black and white stripes create a solid, minimalist effect that allows the red dress of the woman to truly stand out and catch peoples attention. The artwork is flowing and bold, reminiscent of Parisian fashion and supported by a beautiful sentiment statement.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Material: Glass
- Mount Type: Wall Mounted
- Weight: 29.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- Empire Art Direct Wall Art & Decor