Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-79857-48R 48 Round Party with 36 in. Round Beveled Mirror Reverse Printed Tempered Glass Art Mirror
Mfr # TAM-79857-48R
Zoro # G303766952
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-79857-48R
- Zoro # G303766952
- UPC # 28201798571
- Country of Origin China
- Category Wall Art & Decor
Description
48 Round Party with 36 in. Round Beveled Mirror Reverse Printed Tempered Glass Art Mirror
This round frame certainly has a sense of style, featuring a mixture of colors and shapes on a white field. There is a party atmosphere to this mirror, which is both fun and functional. The various colors make the piece eye-catching but are also very warm, so this is well suited to a cosy or bright room. The mirror itself is raised on a bevel to give it more definition.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Color: Multi
- Mirror Shape: Round
- Frame Material: Glass
- Mount Type: Wall Mounted
- Weight: 43.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Infinite Switch Kit (CKG03185-2)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART Lois Bryan 'Cheetah' Canvas Art, 22x32 (LBr0140-C2232GG)
- Empire Art Direct Wall Art & Decor