Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-148691-3636SQ-2424R 36 in. Star Square Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
Mfr # TAM-148691-3636SQ-2424R
Zoro # G403766449
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-148691-3636SQ-2424R
- Zoro # G403766449
- UPC # 28201148697
- Country of Origin China
- Category Wall Art & Decor
Description
36 in. Star Square Reverse Printed Tempered Glass Art with 24 in. Round Beveled Mirror
This round, bevelled mirror stands out neatly from a square frame containing a contemporary and urban piece of art. The image is comprised of words, cutting-style, from Star to Love Much. With a vast array of bright, neon colors, this image conjures up rebellion, teenage style and a little 80s flair. This is a great frame for a fashion mirror.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Material: Glass
- Mount Type: Wall Mounted
- Weight: 28.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- TRADEMARK FINE ART Ron Parker 'The Hanging Basket' Canvas Art, 18x24 (ALI32402-C1824GG)
- Empire Art Direct Wall Art & Decor