Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TAM-107234-4836RT-3624RT 48 x 36 in. Sky Rectangular Reverse Printed Tempered Glass Art with 36 x 24 in. Rectangular Beveled Mirror
Mfr # TAM-107234-4836RT-3624RT
Zoro # G403766371
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # TAM-107234-4836RT-3624RT
- Zoro # G403766371
- UPC # 28201107236
- Country of Origin China
- Category Wall Art & Decor
Description
48 x 36 in. Sky Rectangular Reverse Printed Tempered Glass Art with 36 x 24 in. Rectangular Beveled Mirror
This piece frames a mirror in a gentle and unassuming painting. The artwork is printed on tempered art glass and has a keen shine. The piece itself gently mixes blues, reds and greens to create a gentle but dynamic space, eye-catching but relaxing. The mirror is bevelled to raise it slightly from the frame.
Features- Tempered Art Glass Frame
- Beveled Mirror
- Style: Modern & Contemporary
- Type: Wall Mirror
- Frame Color: Blue
- Mirror Shape: Rectangular
- Frame Material: Glass
- Mirror Size: Large (over 32'' high)
- Mount Type: Wall Mounted
- Orientation: Vertical
- Dimension: 48 x 0.4 x 36.0 in.
- Weight: 41.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W/W)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- TRADEMARK FINE ART Danhui Nai 'Scented Cottage Florals Iv' Canvas Art, 14x14 (WAP10837-C1414GG)
- Empire Art Direct Wall Art & Decor