Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR036-1818 Psychedelic Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR036-1818
Zoro # G803724179
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR036-1818
- Zoro # G803724179
- UPC # 28201903654
- Country of Origin China
- Category Pillows
Description
Psychedelic Pillow Pets Rock Faux Silk Decorative Pillow
This grateful dog has more talent than the average mutt! Smart, irreverent and a great howl projected him to the top of the class. Join the Pop Culture World of Pets Rock Where Pets meet Celebrity. Start your collection today with Psychedelic! Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Blue
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- Empire Art Direct Pillows