Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR033-1818 Songbird Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR033-1818
Zoro # G403724265
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR033-1818
- Zoro # G403724265
- UPC # 28201903357
- Country of Origin China
- Category Pillows
Description
Songbird Pillow Pets Rock Faux Silk Decorative Pillow
The queen kitty of song and stage. She is beautiful, entices the world with her dreamy ballads and captivates audiences around the world. Really just a kitten - she is just getting started. Wouldn't Songbird be a great beginning of your Pets Rock collection Start your pop icon hoard and show the world the Pop Culture World of Pets Rock where Pets meet Celebrity! Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Purple
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (MI2549893)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- Empire Art Direct Pillows