Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR032-1818 Twerk Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR032-1818
Zoro # G403724180
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR032-1818
- Zoro # G403724180
- UPC # 28201903258
- Country of Origin China
- Category Pillows
Description
Twerk Pillow Pets Rock Faux Silk Decorative Pillow
This distinctive feline does it all. Singing, dancing and yes - twerking. That trademark hairstyle and expression says it all. This kitty is more than she appears to be. She has conquered the media with her brazen act, sharp claws and smooth fur. Twerk would be a great addition to your Pets Rock collection. Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Blue
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- Empire Art Direct Pillows