Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR025-1818 Tattoo Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR025-1818
Zoro # G103724886
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR025-1818
- Zoro # G103724886
- UPC # 28201902558
- Country of Origin China
- Category Pillows
Description
Tattoo Pillow Pets Rock Faux Silk Decorative Pillow
Tragic and timeless, this cat can sing. Classically attired and elegantly coiffed she fools everyone into thinking that all is good when just beneath the surface lies snarls and hisses showing her malcontent with her world. Tattoo would be a great addition to your Pets Rock collection.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Fine Art, Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Gold
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- FLASH FURNITURE Black Rattan Indoor-Outdoor Stack Chair (TLH-037-BK-GG)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- BON VOYAGE Pure Serenity Lumbar Memory Foam Pillow (BAMBMFSM)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- RLM DISTRIBUTION SARO 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design (HO2658005)
- CAROLINES TREASURES Carolines Treasures BB2962PW1216 Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2962PW1216)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- Empire Art Direct Pillows