Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR023-1818 Gnash Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR023-1818
Zoro # G503724929
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR023-1818
- Zoro # G503724929
- UPC # 28201902350
- Country of Origin China
- Category Pillows
Description
Gnash Pillow Pets Rock Faux Silk Decorative Pillow
Here is a shaggy dog that is really a sweet child of mine. This curly haired pooch is dressed as the guitarist for one of the biggest rock bands of the late 1980's and early 1990's. Wielding a low slung Gibson Les Paul guitar and oozing cool and attitude, this dude is instantly recognizable to most rock fans. Dont cry if you cant guess who it is. Just remember the November rain. Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Fine Art, Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Green
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Dark Brown Resin Folding Chair with Ivory Pad (RFC6DBRIV)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- BETSY DRAKE Betsy Drake KS321 11 x 14 in. Mississippi; MS Nautical Map Non-Corded Indoor & Outdoor Pillow (KS321)
- MYPILLOW Cotton Classic Standard Bed Pillow, 2PK (MY7945)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- Empire Art Direct Pillows