Empire Art Direct

Empire Art Direct PRP-PR019-1818 Brain Pillow Pets Rock Faux Silk Decorative Pillow


product price: $37.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brain Pillow Pets Rock Faux Silk Decorative Pillow

Unlocking the mysteries of the universe is no problem for this character and his outsized intelligence. This wise looking dog is dressed up as one of the leading scientists and thinkers of the early twentieth century. Among many others, he came up with the theory of relativity. Are you smart enough to figure out the character this dog is portraying If you are, give your dog a bone and add the brain to your Pets Rock collection. Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.

Features
  • Exclusive Pets Rock design
  • Faux silk throw pillow
  • Zippered pillow cover with poly insert
  • 100% Polyester
Specifications
  • Style: Modern & Contemporary
  • Material: Polyester
  • Type: Unframed Art
  • Pattern: Animal
  • Subject: Animals
  • Pillow Shape: Square
  • Closure Type: Zipper Closure
  • Color: Black
  • Cover Material: Cotton Blend
  • Fill Type: Cotton
  • Orientation: Vertical
  • Pillow Type: Accent
  • Relative Size: Medium
  • Shape: Square
  • Dimension: 18 x 6 x 18.0 in.
  • Weight: 1.8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.