Shop All Pillows
Empire Art Direct
Empire Art Direct PRP-PR017-1818 Tramp Pillow Pets Rock Faux Silk Decorative Pillow
Mfr # PRP-PR017-1818
Zoro # G103724671
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PRP-PR017-1818
- Zoro # G103724671
- UPC # 28201901759
- Country of Origin China
- Category Pillows
Description
Tramp Pillow Pets Rock Faux Silk Decorative Pillow
Here is an exceptional homage to the silent film era and one of its biggest stars. The tragic comic known as the little tramp is immediately recognizable to classic film aficionados. The little doggy shown in this work is doing a fine job of impersonating this iconic film star. With a tip of the hat and a great big smile, he always aims to please. Our 18" x 18" polyester faux silk pillows are filled with poly fiber and have high quality hidden zippers.
Features- Exclusive Pets Rock design
- Faux silk throw pillow
- Zippered pillow cover with poly insert
- 100% Polyester
- Style: Modern & Contemporary
- Material: Polyester
- Type: Unframed Art
- Pattern: Animal
- Subject: Animals
- Pillow Shape: Square
- Closure Type: Zipper Closure
- Color: Silver
- Cover Material: Cotton Blend
- Fill Type: Cotton
- Orientation: Vertical
- Pillow Type: Accent
- Relative Size: Medium
- Shape: Square
- Dimension: 18 x 6 x 18.0 in.
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Air Filter (3005939)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- Empire Art Direct Pillows