Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-180306-4030 40 x 30 in. Deer 2 Hand Painted Primo Mixed Media Iron Wall Sculpture on Slatted Solid Wood 3D Metal Wall Art
Mfr # PMO-180306-4030
Zoro # G703765029
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-180306-4030
- Zoro # G703765029
- UPC # 28201803060
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct and their exclusive artist Primo are proud to present this three-dimensional, iron, mixed media wall sculpture. These individual unique originals are hand painted and signed works of art that are renown for Primo's skills of manipulating iron into a textured work of art with extraordinary depth and skill. This 3D sculpture of a deer can be presented outdoors if it is varnished every year, as it will take on a patina characteristic that is inherent in its presentation.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Deer 2
- Material: Solid Wood & Metal
- Size: 40" x 30"
- Weight: 13.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Veles Ash Walnut Finished Twin Size Trundle Bed (159-9826)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- SPARKLING LINE Sparkling Line SL001602 Elephant Tire Swing; Grey (SL001602)
- Empire Art Direct Wall Art & Decor