Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-160130-4040 Primo Mixed Media Hand Painted Iron Wall Sculpture - Romance
Mfr # PMO-160130-4040
Zoro # G103767005
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-160130-4040
- Zoro # G103767005
- UPC # 28201601307
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Romance
A scene of timeless romance is caught in this evocative piece. A gentleman plays his piano while a woman, no doubt his paramour, listens attentively. The pianist's soulful expression speaks to the viewer in place of the music, while the curvaceous pose of his muse suggests that his talent is casting a spell on her. Metal sculpture is used to create the ripples and creases in both of their clothes, making these figures even more real and perhaps a little tired looking, but tired together.
Features- Iron wall sculpture
- Hand painted mixed media
- Designed by Primo
- Style: Contemporary
- Material: Metal
- Subject: Romantic
- Period: Modernism
- Dimension: 40 x 2.4 x 40.0 in.
- Weight: 20.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- CRES COR Switch, High Limit (0848060)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- TRADEMARK FINE ART Mark Adlington 'Polish Wolf Pup' Canvas Art, 35x47 (BL01681-C3547GG)
- Empire Art Direct Wall Art & Decor