Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-130919-6020 Primo Mixed Media Hand Painted Iron Wall Sculpture - Miss-Tic
Mfr # PMO-130919-6020
Zoro # G103766459
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-130919-6020
- Zoro # G103766459
- UPC # 28201309197
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Miss-Tic
This striking piece shows a tall woman in a dress, yet there's something otherworldly and perhaps even mechanical about her. Formed from mixed media iron sculpture, this lady is part vivid brush strokes and part textured metal. The subject's face is a metal mesh, perhaps hiding a clockwork beneath. The tribal elements of her dress contrast with the metal, making her all the more fascinating and fantastic. The observer will draw many insights and inspirations from this unique image.
Features- Iron wall sculpture
- Hand painted mixed media
- Designed by Primo
- Style: Contemporary
- Material: Metal
- Subject: People
- Dimension: 60 x 2.5 x 20.0 in.
- Weight: 17.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- Empire Art Direct Wall Art & Decor