Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-130623-3248 Primo Mixed Media Hand Painted Iron Wall Sculpture - Motorcycle 3
Mfr # PMO-130623-3248
Zoro # G903766451
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-130623-3248
- Zoro # G903766451
- UPC # 28201130623
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Motorcycle 3
There can be no doubting the Stateside provenance of this all-American motorcycle. Presented against a Stars and Stripes flag which seems to bear the stains and malformations of time, this bike appears proud and resolute. There is a lot of colour in this piece, which the eye must search for and discover, just as a biker discovers a love for their nation and land by exploring the roads.
Features- Hand painted
- Iron wall sculpture
- Primo mixed media
- Recommended for bedrooms and living areas
- Style: Contemporary
- Material: Metal
- Color: Multi
- Dimension: 32 x 3.3 x 48.0 in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- H2H Silver Metal Wire Dress Form Table Decor (H22546536)
- Empire Art Direct Wall Art & Decor