Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-130310-4040 Primo Mixed Media Hand Painted Iron Wall Sculpture - Motorcycle 1
Mfr # PMO-130310-4040
Zoro # G603766300
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-130310-4040
- Zoro # G603766300
- UPC # 28201130302
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Motorcycle 1
This tough old motorcycle is a perfect fit for iron sculpture work, giving immediate depth and texture to the subject while representing its metallic nature. This motorcycle is a warhorse, a tired destrier abused by time and hardship. Though it may be reduced to rust and ruin, the angle of the cycle seems to suggest that life still stirs within, indomitable and dependable. This is an American icon presented with the respect that motorcyclists and road warriors will agree it deserves.
Features- Hand painted
- Iron wall sculpture
- Primo mixed media
- Recommended for bedrooms and living areas
- Style: Contemporary
- Material: Metal
- Color: Multi
- Dimension: 40 x 3.1 x 40.0 in.
- Weight: 24.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- HON Stool, Medical, Bk (MTS01EA11)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- Empire Art Direct Wall Art & Decor