Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-120250-3232 Primo Mixed Media Hand Painted Iron Wall Sculpture - Revolutions 1
Mfr # PMO-120250-3232
Zoro # G203766373
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-120250-3232
- Zoro # G203766373
- UPC # 28201202504
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Revolutions 1
Abstract works of art like this Revolutions creation allow viewers to bring their imagination to the fore and see what they want to see. This could be something as huge as planets spinning out of control or as mundane as gears in a gearbox. Primo loves to challenge the viewer to bring their own interpretations to his work. The piece creates a perfect accent against virtually any wall and will be the focal point of anyone's home or office.
Features- Iron wall sculpture
- Hand painted mixed media
- Designed by Primo
- Style: Contemporary, Modern, Transitional
- Material: Iron
- Subject: Abstract
- Dimension: 32 x 32 x 2 in.
- Weight: 17.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, Alabaster, Vinyl (493P15)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- HIGHLAND WOODCRAFTERS Your Opinion Matters Hanging Sign 9.5 x (4103208)
- Empire Art Direct Wall Art & Decor