Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct PMO-110506-7222 Primo Mixed Media Hand Painted Iron Wall Sculpture - Passages
Mfr # PMO-110506-7222
Zoro # G603766164
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # PMO-110506-7222
- Zoro # G603766164
- UPC # 28201105065
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Passages
A very strange arrangement of jagged formations stretches across this landscape, formed from iron sculpture but also appearing quite mineral, almost an alien geography. The tall striations are arranged with a horizontal symmetry, giving this image the impression of a lake with reflections. Ahead, a gap in the rocks suggests passage to safety, a way through hard times.
Features- Iron wall sculpture
- Hand painted mixed media
- Designed by Primo
- Style: Modern
- Material: Wood
- Subject: Architecture
- Period: Modernism
- Dimension: 72 x 2.8 x 22.0 in.
- Weight: 26.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- SEALY Mattress, Full, 13" H (527008-40)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- TRADEMARK FINE ART David Galchutt 'Autumn Sun And Sunflowers' Canvas Art, 14x19 (ALI46989-C1419GG)
- Empire Art Direct Wall Art & Decor