Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-C10690-2454 24 x 54 in. Solid Wood Frame Covered Wall Mirror with Beveled Clear Mirror Panels - 1 in. Beveled Edge
Mfr # MOM-C10690-2454
Zoro # G103884740
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MOM-C10690-2454
- Zoro # G103884740
- UPC # 28201902459
- Country of Origin China
- Category Wall Art & Decor
Description
This wall mirror is ideal for adding more utility to a wall and enhancing the space of a room, making it feel larger and lighter. The mirror has a solid wood frame which will be sturdy and long-lasting, while the panels are clear mirror with a slight bevel. The bevel is 1 inch and serves to slightly extrude the mirror, giving it more texture and shape.
Features- Good idea for home decor
- Ready to Hang
- Finish: Clear
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 24" x 54"
- Weight: 42.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- Empire Art Direct Wall Art & Decor