Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-C10690-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Clear Mirror Panels - 1 in. Beveled Edge
Mfr # MOM-C10690-2436
Zoro # G103884597
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MOM-C10690-2436
- Zoro # G103884597
- UPC # 28201690240
- Country of Origin China
- Category Wall Art & Decor
Description
This wall mirror is ideal for adding more utility to a wall and enhancing the space of a room, making it feel larger and lighter. The mirror has a solid wood frame which will be sturdy and long-lasting, while the panels are clear mirror with a slight bevel. The bevel is 1 inch and serves to slightly extrude the mirror, giving it more texture and shape.
Features- Good idea for home decor
- Ready to Hang
- Finish: Clear
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 24" x 36"
- Weight: 27.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- TENNSCO Letter Size Starter Unit (127648PC)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- Empire Art Direct Wall Art & Decor