Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-30755PC-3044 30 x 44 in. MDF Base Covered with Beveled Arch Window Wall Mirror - 0.25 in. Beveled Edge
Mfr # MOM-30755PC-3044
Zoro # G003885281
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MOM-30755PC-3044
- Zoro # G003885281
- UPC # 28201307551
- Country of Origin China
- Category Wall Art & Decor
Description
The windowpane motif of this decor accessory makes it look like an additional window opening at the wall,hand crafted and hand finished , It is a perfect accent piece for an entryway, bathroom, bedroom or any room in your home. Place this mirror in a room and make it look instantly larger and brighter! 2 Hooks are affixed to the back of the mirror so it is easy to hang ! Due to the hand crafted nature of this piece, each piece may have subtle differences.
Features- Good idea for home decor
- Ready to Hang
- Shape: Arch
- Base Material: MDF
- Beveled Edge Size: 0.25"
- Size: 30" x 44"
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- TRADEMARK FINE ART Incado 'Perfume VI' Canvas Art, 14x14 (IC01640-C1414GG)
- Empire Art Direct Wall Art & Decor