Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-20225MM-3040 30 x 40 in. Solid Wood Frame Covered Wall Mirror with Beveled Multi Faceted Mirrored Bars - 1 in. Beveled Edge
Mfr # MOM-20225MM-3040
Zoro # G503884739
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MOM-20225MM-3040
- Zoro # G503884739
- UPC # 28201225305
- Country of Origin China
- Category Wall Art & Decor
Description
It has a frame made up of multi faceted mirrored bars. Each mirrored panel on the piece is beveled making for the most dazzling displays of light and reflections. It is a perfect accent piece for an entryway, bathroom, bedroom or any room in your home. Place this mirror in a room and make it look instantly larger and brighter! 4Hooks are affixed to the back of the mirror so it is ready to hang right out of the box in either a horizontal or vertical orientation!
Features- Good idea for home decor
- Ready to Hang
- Finish: Multi Faceted
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 30" x 40"
- Weight: 37.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- LA-Z-BOY Executive Chair, Black (48963A)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- DESIGN TOSCANO Pieta Bonded Marble Statue: Large (PD1903)
- Empire Art Direct Wall Art & Decor