Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-20210ANP-2454 24 x 54 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge
Mfr # MOM-20210ANP-2454
Zoro # G103885167
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Art Direct
- MFR # MOM-20210ANP-2454
- Zoro # G103885167
- UPC # 28201024540
- Country of Origin China
- Category Wall Art & Decor
Description
This wall mirror is raised slightly from its surrounds by a 1-inch bevel that helps the mirror to project a presence into the room, while also providing a space for adornment. The mirror has a silver pattern with bronze beads that recalls a royal style.
Features- Good idea for home decor
- Ready to Hang
- Finish: Antique
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 24" x 54"
- Weight: 40.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Template for Tandem Slides (T65.1600.01)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, White, Vinyl (493N70)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- TRADEMARK FINE ART 'Map of the United States in 1861' Canvas Art, 14x19 (BL00637-C1419GG)
- Empire Art Direct Wall Art & Decor