Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-20030PSM-2454 24 x 54 in. Solid Wood Frame Covered Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge
Mfr # MOM-20030PSM-2454
Zoro # G103884788
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Empire Art Direct
- MFR # MOM-20030PSM-2454
- Zoro # G103884788
- UPC # 28201302457
- Country of Origin China
- Category Wall Art & Decor
Description
This mirror boldly adds a sense of style by using a textured glass frame. Each raised bump around the central pane is a prism mirror that catches the light and creates an unusual sparkling effect. The main pane is raised by 1 inch thanks to the bevel shape. This very stylish and modern mirror is built onto a sturdy wooden frame.
Features- Good idea for home decor
- Ready to Hang
- Finish: Prism
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 24" x 54"
- Weight: 41.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- Empire Art Direct Wall Art & Decor