Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror
Mfr # MOM-20025C-2436
Zoro # G303700536
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MOM-20025C-2436
- Zoro # G303700536
- UPC # 28201252363
- Country of Origin China
- Category Decorative Mirrors
Description
This 36" x 24" wall mirror is ideal for adding more utility to a wall and enhancing the space of a room, making it feel larger and lighter. The mirror has a solid wood frame, sturdy and long-lasting, while the panels are clear mirror with a slight bevel. The bevel is 1 inch and serves to slightly extrude the mirror, giving it more texture and shape. It is a perfect focal point with a minimalistic and contemporary appearance for an entryway, bathroom, bedroom or any room in your home. 4 D-rings are attached to the back of the mirror for quick and easy installation either vertically or horizontally.
Features- Moderno Squared Corner Beveled Rectangle Wall Mirror
- Great for bathroom mirror, vanity mirror, living room mirror or bedroom mirror
- Ready to hang on wall
- Weight: 24.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- INFINITY INSTRUMENTS Sonore - H 30" x W 24” Antique Gold Decorative Frame Wall Mirror (15384AG)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- CASTELLO USA Smart Lisa 36 x 30 LED Smart Mirror with Voice Commands (CB-SM430-36-30)
- Empire Art Direct Decorative Mirrors