Empire Art Direct MAR-CB6679-2448 Silver Frequency Textured Metallic Hand Painted Wall Art
Mfr # MAR-CB6679-2448
Zoro # G103765476
Product Information
- Brand Empire Art Direct
- MFR # MAR-CB6679-2448
- Zoro # G103765476
- UPC # 28201667921
- Country of Origin China
- Category Wall Art & Decor
Description
Artist Martin Edwards loves the texture and feel of paint and the sensuous beauty of color and tries to make the most of these two elements in his original works of art. This specific style shouts movement and mood as it moves across the canvas and the color only serves to intensify the emotion displayed. This piece uses subtle variations in technique and metallic color combinations to display a three-dimensional, hand painted, piece of art that displays an abstract silver image that has been embellished with glitter. Surrounding this piece is a strong, champagne frame.
Specifications- Color: Silver
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KB 24 x 24 x 11 in. Wood 2 Door Bookcase - White (BK1562)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- TRADEMARK FINE ART Lisa Audit 'Free As A Bird 1' Canvas Art, 18x18 (WAP04975-C1818GG)
- Empire Art Direct Wall Art & Decor