Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MAR-5380-4836-2F Circular Logic Hand Painted; Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Mfr # MAR-5380-4836-2F
Zoro # G903733460
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MAR-5380-4836-2F
- Zoro # G903733460
- UPC # 28201538047
- Country of Origin China
- Category Wall Art & Decor
Description
Circular Logic Hand Painted, Heavily Textured Bold Metallics Canvas Art by Martin Edwards
The texturing technique used by Martin Edwards in this mesmerising piece allows the endless coils of silver to spring from the canvas, becoming more complex and denser towards the bottom right, until you could almost reach in and get caught in this sharp tangle. The image feels like coils of wire, or perhaps the twisting thoughts of a person lost in their own mind. There are many details to spot among the silver spirals, so this image will continue to surprise you.
Specifications- Style: Contemporary, Modern
- Subject: Abstract, Geometric
- Frame Color: Black
- Frame Material: Wood
- Orientation: Square
- Shape: Rectangle
- Dimension: 48 x 36 x 2.0 in.
- Weight: 28.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- TRADEMARK FINE ART Unknown 'Antique World Globes' Canvas Art, 14x19 (WAG02404-C1419GG)
- Empire Art Direct Wall Art & Decor