Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MAR-5009-7212-2 Cosmopolitan Hand Painted; Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Mfr # MAR-5009-7212-2
Zoro # G603733425
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MAR-5009-7212-2
- Zoro # G603733425
- UPC # 28201500976
- Country of Origin China
- Category Wall Art & Decor
Description
Cosmopolitan Hand Painted, Heavily Textured Bold Metallics Canvas Art by Martin Edwards
This piece is tall and makes the most of its vertical space to play with several tones, from a clean silver to bluish black. The image is built form raised rectangles and feels like a skyscraper, with silver rain above, dim golden windows in the middle and murky streets below. But then, perhaps these are the metallic scales of a towering sea creature. A thought-provoking and varied piece.
Specifications- Style: Contemporary, Modern
- Subject: Abstract, Geometric
- Frame Color: Clear
- Frame Material: Wood
- Orientation: Square
- Shape: Rectangle
- Dimension: 72 x 12 x 2.0 in.
- Weight: 18.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7315)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- Empire Art Direct Wall Art & Decor