Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MAR-4415-6020-2 Listlessness Hand Painted; Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Mfr # MAR-4415-6020-2
Zoro # G503733174
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # MAR-4415-6020-2
- Zoro # G503733174
- UPC # 28201441569
- Country of Origin China
- Category Wall Art & Decor
Description
Listlessness Hand Painted, Heavily Textured Bold Metallics Canvas Art by Martin Edwards
Martin Edwards captures a sullen, rainy day in Listlessness. The image from a window, beset by driving rain, shows grey skies and a murky lake. Yet, there is motion in the water and in the rain, the impatience engendered by being kept indoors, the mixture of lethargy and pent-up energy. Are we content to watch the rain and admire the beauty of nature's moods, or do we long to race outside and feel it on our skin
Specifications- Style: Contemporary, Modern
- Subject: Abstract, Geometric
- Frame Color: Clear
- Frame Material: Wood
- Orientation: Square
- Shape: Rectangle
- Dimension: 60 x 20 x 2.0 in.
- Weight: 20.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 24x24 (WAG16344-C2424GG)
- Empire Art Direct Wall Art & Decor