Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct GIC-PR040-2016 High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Uncle Sam
Mfr # GIC-PR040-2016
Zoro # G303733268
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # GIC-PR040-2016
- Zoro # G303733268
- UPC # 28201904033
- Country of Origin China
- Category Wall Art & Decor
Description
High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Uncle Sam
Who is that patriotic schnauzer Decked out in red, white and blue Uncle Sam stands for all the great things about America! Those steely eyes, the rock steady paw. Make this doggie the first in your collection of Pets Rock icons. Join the Pop Culture World of Pets Rock Where Pets meet Celebrity!
Features- Vertical orientation
- Fine giclee style art print
- Contemporary novelty style brings an element of fun to your room
- Unframed canvas is ready to hang
- Style: Contemporary, Fine Art Giclee
- Material: Canvas
- Type: Fine Art Giclee
- Subject: Animals
- Orientation: Vertical
- Shape: Rectangle
- Dimension: 20 x 16 x 2 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", White Color (C778BP14WSL1X)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- UPM GLOBAL UPM Global 3542 Tribute to Americas Most Beautiful Coins - Dollar 10 Indian Head Gold Piece 1907-1933 Replica Coin (3542)
- Empire Art Direct Wall Art & Decor