Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct GIC-PR038-2016 High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Country
Mfr # GIC-PR038-2016
Zoro # G803733157
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # GIC-PR038-2016
- Zoro # G803733157
- UPC # 28201903838
- Country of Origin China
- Category Wall Art & Decor
Description
High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Country
This cat is well known for purring beautiful tunes about life and love. The voice, the hair, the smile. A beautiful kitty well worth being the first in your collection when you enter the Pop Culture World of Pets Rock Where Pets meet Celebrity.
Features- Vertical orientation
- Fine giclee style art print
- Contemporary novelty style brings an element of fun to your room
- Unframed canvas is ready to hang
- Style: Contemporary, Fine Art Giclee
- Material: Canvas
- Type: Fine Art Giclee
- Subject: Animals
- Orientation: Vertical
- Shape: Rectangle
- Dimension: 20 x 16 x 2 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- VINTIQUEWISE Green Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.GY)
- Empire Art Direct Wall Art & Decor