Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct GIC-PR025-2016 High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Tattoo
Mfr # GIC-PR025-2016
Zoro # G203733696
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # GIC-PR025-2016
- Zoro # G203733696
- UPC # 28201902534
- Country of Origin China
- Category Wall Art & Decor
Description
High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Tattoo
Tragic and timeless, this cat can sing. Classically attired and elegantly coiffed she fools everyone into thinking that all is good when just beneath the surface lies snarls and hisses showing her malcontent with her world. Tattoo would be a great addition to your Pets Rock collection.
Features- Vertical orientation
- Fine giclee style art print
- Contemporary novelty style brings an element of fun to your room
- Unframed canvas is ready to hang
- Style: Contemporary, Fine Art Giclee
- Material: Canvas
- Type: Fine Art Giclee
- Subject: Animals
- Orientation: Vertical
- Shape: Rectangle
- Dimension: 20 x 16 x 2 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- MINUTE MAN ANCHORS Minute Man Anchors 3018 Steel Mobile Home Piers - 18" to 20" (3018)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-36-CIR-White)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP414-2020 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Covered in Pearls (TMP-JP414-2020)
- TRADEMARK FINE ART Lantern Press 'Religious' Canvas Art, 30x47 (ALI09590-C3047GG)
- Empire Art Direct Wall Art & Decor