Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct GIC-PR024-2016 High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Two Rap
Mfr # GIC-PR024-2016
Zoro # G103733536
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # GIC-PR024-2016
- Zoro # G103733536
- UPC # 28201902435
- Country of Origin China
- Category Wall Art & Decor
Description
High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Two Rap
What's better than one rap That's right, it's two rap. This dog is trying to work on his street credentials by dressing as a famous rap star. He definitely has the look and the attitude. Kids will love trying to guess which performer this canine is trying to look like and youll have an interesting piece of art to start many a conversation.
Features- Vertical orientation
- Fine giclee style art print
- Contemporary novelty style brings an element of fun to your room
- Unframed canvas is ready to hang
- Style: Contemporary, Fine Art Giclee
- Material: Canvas
- Type: Fine Art Giclee
- Subject: Animals
- Orientation: Vertical
- Shape: Rectangle
- Dimension: 20 x 16 x 2 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- Empire Art Direct Wall Art & Decor