Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct GIC-PR021-2016 High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Cowboy
Mfr # GIC-PR021-2016
Zoro # G903733705
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # GIC-PR021-2016
- Zoro # G903733705
- UPC # 28201902138
- Country of Origin China
- Category Wall Art & Decor
Description
High Resolution Pets Rock Giclee Printed on Cotton Canvas on Solid Wood Stretcher - Cowboy
Dressed as a cowboy straight out of the old west, the big dog shown here is ready for a showdown. Whether it be high noon at the OK Corral or right in the middle of Tombstone, Arizona this partner wont back down. The dog could be dressed as any number of gun fighting heroes but the eye patch may give it away. Possibly a Hollywood great in a western toward the end of his career
Features- Vertical orientation
- Fine giclee style art print
- Contemporary novelty style brings an element of fun to your room
- Unframed canvas is ready to hang
- Style: Contemporary, Fine Art Giclee
- Material: Canvas
- Type: Fine Art Giclee
- Subject: Animals
- Orientation: Vertical
- Shape: Rectangle
- Dimension: 20 x 16 x 2 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- BAXTON STUDIO Rosine Modern Dark Grey Upholstered Nail Trim Ottoman (143-8144)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- Empire Art Direct Wall Art & Decor