Shop All Decorative Mirrors
Empire Art Direct
Empire Art Direct ELM-3030-01BBL 30 x 30 in. Black on Blue Metallic Shagreen Leather Framed Occasional Beveled Mirror
Mfr # ELM-3030-01BBL
Zoro # G303700444
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # ELM-3030-01BBL
- Zoro # G303700444
- UPC # 28201300125
- Country of Origin China
- Category Decorative Mirrors
Description
Black on Blue Metallic Shagreen Leather Framed Occasional Beveled Mirror
This eclectic collection of mirrors are covered in on trend Black on Blue faux shagreen (stingray skin). Perfectly scaled and supremely useful these mirrors create surprising pockets of fashion in your room. Look at these gems and decide which ones you cannot live without.
Specifications- Color: Black on Blue
- Style: Contemporary, Modern
- Material: Metallic shagreen
- Dimension: 30 x 30 x 3.0 in.
- Weight: 25.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Empire Art Direct Decorative Mirrors