Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct ADL-148530-3045 30 x 45 in. Curious Cow 1 Digital Print on Solid Wood Animal Wall Art
Mfr # ADL-148530-3045
Zoro # G303764965
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # ADL-148530-3045
- Zoro # G303764965
- UPC # 28204853031
- Country of Origin China
- Category Wall Art & Decor
Description
This piece from the Arte de Legno collection uses a high definition U.V. giclee printed on solid fir wood planks. Empire Art Direct hand selects solid fir and select the best representations of fir planks that exemplify all the finest characteristics of this sustainable natural wood. Then they are printed on a version of the the natural unpainted fir. The EAD Artist Coop provides the varied imagery that we select for this specific medium of alternative wall art from fine photography to grunge.
Features- Good idea for home decor
- Ready to Hang
- Artwork Name: Curious Cow 1
- Material: Solid Wood
- Size: 30" x 45"
- Weight: 12.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- SAFCO Glides, 2"L2"H (5138)
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- TRADEMARK FINE ART Christina Long 'Blue Moon Flower' Canvas Art, 16x32 (WAG01340-C1632GG)
- Empire Art Direct Wall Art & Decor