Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct AAGG-134087-2424 24 x 24 in. Gray Golden Hues 2 Abstract Reverse Printed Glass & Anodized Aluminum Rose Gold Frame Contemporary Wall Art
Mfr # AAGG-134087-2424
Zoro # G303955073
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # AAGG-134087-2424
- Zoro # G303955073
- UPC # 28001340871
- Country of Origin China
- Category Wall Art & Decor
Description
In this piece taken from Empire Art Direct's Anodized Aluminum Art Glass collection, beautiful gold and gray hues are envisioned. EAD pioneered the development of tempered art glass panels four years ago and continues to expand on new generations utilizing this amazing digital technology. This iteration is now created by encasing our reverse printed glass in a strong rose gold aluminum frame. The frame creates an aesthetic transition while still protecting and beautifying the central design of the artwork.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Gray Golden Hues 2 Abstract
- Style: Contemporary
- Wall Art Material: Glass
- Frame Material: Anodized Aluminum Rose Gold
- Size: 24" x 24"
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- METAL ARTSCAPE 24 X 24 in Nova Butterfly Yellow SinglePaneled Handmade Metal Wall Art (MA10072)
- Empire Art Direct Wall Art & Decor