Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct AAGB-AZ074-2424 24 x 24 in. Poodle Reverse Printed Glass Wall Art with Black Anodized Aluminum Frame
Mfr # AAGB-AZ074-2424
Zoro # G503955217
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # AAGB-AZ074-2424
- Zoro # G503955217
- UPC # 28201074248
- Country of Origin China
- Category Wall Art & Decor
Description
In this piece taken from Empire Art Direct's Anodized Aluminum Art Glass collection, a beautiful collage named "Poodle" by artist Alex Zeng is displayed. EAD pioneered the development of tempered art glass panels four years ago and continues to expand on new generations utilizing this amazing digital technology. This iteration is now created by encasing our reverse printed glass in a strong black anodized aluminum frame. The frame creates an aesthetic transition while still protecting and beautifying the central design of the artwork.
Specifications- Printed Design: Poodle
- Wall Art Material: Glass
- Frame Material: Black Anodized Aluminum
- Size: 24" x 24"
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- EMPIRE ART DIRECT Loved Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP911-3248)
- EMPIRE ART DIRECT Empire Art Direct TAM-JP302-3636SQ-2424SQ 36 in. Fashion Square Reverse Printed Tempered Glass Art with 24 in. Square Beveled Mirror (TAM-JP302-3636SQ-2424SQ)
- EMPIRE ART DIRECT Empire Art Direct ADL-EAD2012-3232 32 x 32 in. Merriment Digital Print on Solid Wood Vintage Ferris Wheel Wall Art (ADL-EAD2012-3232)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- Empire Art Direct Wall Art & Decor