Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct AAGB-AZ051-2424 24 x 24 in. American Flag Reverse Printed Glass Wall Art with Black Anodized Aluminum Frame
Mfr # AAGB-AZ051-2424
Zoro # G603955193
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empire Art Direct
- MFR # AAGB-AZ051-2424
- Zoro # G603955193
- UPC # 28201051249
- Country of Origin China
- Category Wall Art & Decor
Description
In this piece taken from Empire Art Direct's Anodized Aluminum Art Glass collection, a beautiful collage named "American Flag" by artist Alex Zeng is displayed. EAD pioneered the development of tempered art glass panels four years ago and continues to expand on new generations utilizing this amazing digital technology. This iteration is now created by encasing our reverse printed glass in a strong black anodized aluminum frame. The frame creates an aesthetic transition while still protecting and beautifying the central design of the artwork.
Specifications- Printed Design: American Flag
- Wall Art Material: Glass
- Frame Material: Black Anodized Aluminum
- Size: 24" x 24"
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- SAN MIGUEL Caliente Orb Lighting (292996)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- TRADEMARK FINE ART Sheila Golden 'Red Flowers' Canvas Art, 14x19 (SG046-C1419GG)
- EMPIRE ART DIRECT Empire Art Direct PMO-120324B-7222 Lady in Red Mixed Media Iron Hand Painted Dimensional Wall Art (PMO-120324B-7222)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD4067-2424-2 Frameless Free Floating Tempered Glass Art by EAD Art Coop - African Bluebell & Rose Veil (TMP-EAD4067-2424-2)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Ii' Canvas Art, 18x18 (WAG06546-C1818GG)
- Empire Art Direct Wall Art & Decor