Shop All Wheel Lug Nuts & Bolts
Empi Axles/Boots
14Mm Wheel Nut Each, 70-2860-7
Mfr # 70-2860-7
Zoro # G000412343
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M14-1.5
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Empi Axles/Boots
- MFR # 70-2860-7
- Zoro # G000412343
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M14-1.5 |
Details
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- ILC Replacement for ANCOR 521226 (521226 ANCOR)
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- MTD Tank-Fuel 2 Gallo (751-3112B)
- PACIFIC DUAL Pacific Dual 432000 Lug Nut Cap (P26-432000)
- DORMAN 611-979 Wheel Nut M14-1.50 Metric - 22mm Hex - 26mm Length (611-979)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- DORMAN 611-163 Wheel Nut 1/2-20 Bulge - 3/4 In. Hex, 29/32 In. Length (611-163)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- DORMAN 611-263 Wheel Nut M12-1.50 Flattop Nut - 19mm Hex, 35.9mm Length (611-263)
- Empi Axles/Boots Automotive Tire & Wheel