Shop All Sprayer Accessories
Emist
Tank assembly for EPIX360HH
Mfr # EP36TK0820
Zoro # G2542326
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16 gal
- For Use With Mfr. No. EPIX360HH
- Includes Liner with Cap Washer, Tank Cap Assembly, Tank Cap Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emist
- MFR # EP36TK0820
- Zoro # G2542326
- UPC # 850013247035
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 1/16 gal |
Details
Item | 8 oz. tank assembly for EPIX360HH |
For Use With | Mfr. No. EPIX360HH |
Includes | Liner with Cap Washer, Tank Cap Assembly, Tank Cap Cover |
Description
8 oz. tank assembly for EPIX360HH, 1/16 gal, For Use With Mfr. No. EPIX360HH, Includes Liner with Cap Washer, Tank Cap Assembly, Tank Cap Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD Dutch Bulb Food 7-8-5 (FH21724)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Black (033000002)
- THETFORD TITAN SEWER HOSE SUPPORT (17919)
- MILK-BONE Flavor Snacks Dog Biscuits, 8 lb Box (51234)
- SOLO Solo® Piston O-ring (00-62-264)
- TEEJET Tee Valve Manual Selector Control Valve (AA17Y)
- IK SPRAYERS M-12 Alk Adapter With Conical (81777601)
- FIMCO Manifold Repair Kit (7772087)
- FIMCO Tank, w/ Lid, Drain Plug, White, 30 gal. (5169265)
- FIMCO Fimco Poly Bypass Hose for 25-gal Sprayers (5100359)
- MASTER MFG Revolt Conversion Kit, 1 gpm (REVOLT-144-1)
- Emist Lawn Sprayers & Accessories